Shop All Marking and Warning Tapes
Orafol Americas
Diamond-Plated Red/White Reflective Conspicuity Tape
Mfr # V52-5549-030150
Zoro # G002697274
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 6.5
- Outside Diameter 3.06
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orafol Americas
- MFR # V52-5549-030150
- Zoro # G002697274
- UPC # 401136386683
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 6.5 |
Length | 6.5 |
Outside Diameter | 3.06 |
Height | 3 |
Details
Color | Red/White |
Material | Polyester |
Item - Anti-Slip Tapes | Item |
Description
This Red/White Diamond-Plated Reflective Conspicuity Tape features microprism technology that provides superior visibility in low-light conditions. Plus, the distinctive eye-catching pattern enhances the look of your vehicle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- ORAFOL AMERICAS Diamond-plated White Reflective Conspicuity Tape (V52-5449-030150)
- ORAFOL AMERICAS Diamond-Plated Red/White Reflective Conspicuity Tape (V52-5549-030025)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Orange, 25PK (VSC-ROUND-ORANGE)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD GRN)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9PWE3)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- Orafol Americas Marking and Warning Tapes