Orafol Americas

Diamond-Plated Red/White Reflective Conspicuity Tape


product price: $49.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 7.5
  • Material Polyester
  • Height 4
  • Outside Diameter 1.3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7.25
Length 7.5
Height 4
Outside Diameter 1.3

Details

Item - Anti-Slip Tapes Item
Material Polyester
Color Red/White

Description

This Red/White Diamond-Plated Reflective Conspicuity Tape features microprism technology that provides superior visibility in low-light conditions. Plus, the distinctive eye-catching pattern enhances the look of your vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.