Shop All Fog Lamps & Fog Lights
Oracle Lighting
TRIPLELED FOGLIGHT BRNCO 21-22 WHT
Mfr # 5890-001
Zoro # G110994692
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Bulbs Set Of 2
- Bulb Shape Rectangular
- Wattage 90 W
- Lumens 6000 Raw Lumens
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oracle Lighting
- MFR # 5890-001
- Zoro # G110994692
- UPC # 810030397878
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Details
Number of Bulbs | Set Of 2 |
Bulb Shape | Rectangular |
Wattage | 90 W |
Lumens | 6000 Raw Lumens |
Voltage | 12 V |
Light Color | Clear |
Mounting Style | Bolt-On |
Features | CREE LED Bulbs |
Includes | With 1 OEM Auxiliary Switch 4-Pin Harness/ 2 Y-Adapter Plug And Play Cable Splitter And Hardware |
Type | LED |
Housing Color | Black |
Ampere Rating | 3.6 A |
Beam Type | Fog Beam |
Material | Steel |
Description
LED Bulb, Rectangular Hosuing, 90 Watt, 3.6 AMP Draw At 12 Volt, Fog Beam, 6000 Raw Lumens, Clear Lens, White, With 6 Lights/ 1 x Switched Relay Wiring Harnesses/ 1 x OEM Auxiliary Switch 4-Pin Harness/ 2 x Y-Adapter Plug And Play Cable Splitter And Hardware
- •High-Powered LED Lighting From 6 Emitters
- •Emitters Feature Blacked-Out Design
- •High Quality 1/8 Inch Thick Steel Plate
- •Galvanized Anti-Rust Treatment
- •Black Powder Coated Finish; Advanced Optics Design For Optimal Visibility
- •No Drilling And Modifications Required
- •Mounts Using Factory Hardware; Molded IP68 Waterproof Connectors; Waterproof Rating: IP68 Ingress Protection
- •Engineered And Assembled In The USA
- •Easy To Install
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Flat 4 Pole Trailer "Y" Harness (13941)
- VALTERRA REINFORCED PVC TUBING, 1/2IN ID X 5/8IN OD X 50FT, BOXED (W01-1800)
- HENGST Air Filter, E1461L (E1461L)
- CRP PRODUCTS P/S Hose-Sction, Psh0407 (PSH0407)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- WINJET Fog Lights - Yellow - Wiring Kit Included (CFWJ-0097-Y)
- SPEC-D TUNING 01-02 Honda Accord 4 Door Oe Style Fog Lights Yellow (LF-ACD014AMOEM-RS)
- WINJET Fog Light - Clear Wiring Kit Included (CFWJ-0449-C)
- RACE SPORT Universal Round 3In Fog Projector Kit W/ White Halo Ring Pr (RS-3W-FOG)
- HANDY PACK Fog Light Connector, HP3970 (HP3970)
- SIGNIFY H3Mdc1 Fog Lamp, H3Mdc1 (H3MDC1)
- Oracle Lighting Automotive Headlight, Signal & Tail Light Assemblies