Shop All Automotive Warning & Marker Lights
Oracle Lighting
Oracle Lighting ORL5781-333 4 ft. Universal Off-Road LED Whip-Colorshift
Mfr # ORL5781-333
Zoro # G204042780
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oracle Lighting
- MFR # ORL5781-333
- Zoro # G204042780
- UPC # 578133320154
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Our new off-road led colorshift whips deliver outstanding color brilliance and illumination! These whips are easy to install and can be used as safety or warning devices for atv, utv and off-road vehicles. Each off-road led whip utilizes high quality polycarbonate tubing for an increased resistance level and flexibility. Now control colors, speed, brightness, and functions all from the included rf wireless remote!
Features- Now includes detachable quick connect
- Newly designed highly flexible and rigid transparent polycarbonate tubing
- Control led speed, brightness, change colors, and functions with the wireless rf remote
- Easy 2 wire, 12v connection
- High color output
- Perfect for safety use
- Weather and shock resistant
- Oracle off-road flag included
- Low current draw
- Instant on / off
- (1) ORACLE Off-Road 4ft ColorSHIFT LED Whip
- (1) Wireless RF Remote
- (1) Quick Connect Adapter
- (1) ORACLE Lighting Custom Logo Flag
- Length: 4'
- Width: 8"
- Input Voltage: 10-30V DC
- Waterproof Rate: IP68
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-3/8 in. (PA3477)
- ELECTRONIC SPECIALTIES AUTOMATIC DIGITAL BATTERY TESTER (ES706)
- WOLO Motorcycle Horn Wiring Kit (MCWK-2)
- ECCO Flood Light, LED, 2-13/32" D (EW2403)
- PETERSON MANUFACTURING Incandescent Rectangular 6 Length x 2116 Width Red Lens Surface Mount (M130R)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- ABRAMS StarEye 7" Dome 12 LED Magnet/Permanent Mount Beacon - Purple (SB-700-M)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- WOLO Blue Lens Warning Lights, 12V, Hawkeye (3005-B)
- Oracle Lighting Automotive Lighting