Shop All Headlamps, Headlights & Components
Oracle Lighting
Oracle Lighting ORL1706-504 Universal Colorshift 2 LED Controller
Mfr # ORL1706-504
Zoro # G604048016
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oracle Lighting
- MFR # ORL1706-504
- Zoro # G604048016
- UPC # 170600120122
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Universal colorshift 2.0 LED controller
- Remote Material: Stainless Steel
- Input: 60 W
- Wireless Range: 100 ft.
- Max Amp Rating: 8A
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W (M84446BLK)
- GROTE Bracket-License-Retail Pack, 43022-5 (43022-5)
- FLEETGUARD Coolant Filter, WF2073 (WF2073)
- TIMKEN TAPERED ROLLER BEARING CUP (13620)
- OVERTIME LED Projector Headlight for 06 to 09 Lexus IS250, Chrome - 12 x 24 x 28 in. (OV2654191)
- KENSUN Kensun UN-K-55W Bulbs-H3-6K HID Xenon 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-H3-6K)
- SPEC-D TUNING Gmc Sierra Projector Headlight With Led Bar - Black 14-18 (2LHP-SIE14JM-DRL-GO)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018JM-SQ-RS)
- OVERTIME Halo LED Projector Headlight for 94 to 97 Honda Accord, Black - 10 x 21 x 26 in. (OV1622849)
- NEBO 1500 Lumens LED Headlight Lamp, Black (NE8142)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6440-00 (20-6440-00)
- Oracle Lighting Automotive Lighting