Shop All Headlamps, Headlights & Components
Oracle Light
H11 LED Set Of 2 With 2 Connectors 2 Compact LED Drivers
Mfr # 5235-001
Zoro # G507051632
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LED
- Color Temperature 6000K
- Light Color White
- OEM Part Number H11
- Lumens 4000 Lumens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oracle Light
- MFR # 5235-001
- Zoro # G507051632
- UPC # 810030390336
- Country of Origin China
- Category Headlamps, Headlights & Components
Details
Type | LED |
Color Temperature | 6000K |
Light Color | White |
OEM Part Number | H11 |
Lumens | 4000 Lumens |
Description
- •Extended Durability
- •Efficient Lighting
- •No Flickering Or Flashing
- •Instant Start Up Light
- •Non Glare Engineering
- •Easy Installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fws Spin-On W/Drain, Sensor Port And Reusable Sensor, BF1274-SPS (BF1274-SPS)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- STENS Oem Replacement Belt 265-536 For Mtd 954-0349 (265-536)
- METRA ELECTRONICS STEERING WHEEL INTERFACE (AXSWC)
- ORACLE LIGHT Sealed Beam 7 Round Black Bezel Housing LED ColorSHIFT Dynamic Halo (5769-332)
- ORACLE LIGHT Sealed Beam 7 Round Chrome Housing H6024 LED White Halo Single (6905-001)
- ORACLE LIGHT Sealed Beam 7 x 6 Rectangular Chrome Housing H6054 LED White Halo Single (6908-001)
- ORACLE LIGHT Projector Beam, Black Housing, White Halo, 36 Watts, 4800 Lumens, DOT/SAE Certified, Set Of 2 (5839-504)
- GROTE Sealed Beam Led Combo (94401-5)
- KENSUN Kensun UN-K-55W Kit-881-5K HID Xenon 5000K 55W AC Kit; Pure White (UN-K-55W Kit-881-5K)
- TYC Headlight Assembly 2012-2014 Toyota Camry V6, 20-9221-00-1 (20-9221-00-1)
- Oracle Light Automotive Headlight, Signal & Tail Light Assemblies