Shop All Tail Lights, Back Up Lights & Accessories
Oracle Light
Bumper Mount Set Of 2 Clear Bulb Black Housing 1500 Lumens With Plug And Play Wiring Harness
Mfr # 5881-504
Zoro # G507051625
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Light Color Clear
- Color Black
- Number of Bulbs 2
- Bulb Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oracle Light
- MFR # 5881-504
- Zoro # G507051625
- UPC # 810030394938
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Material | Aluminum |
Light Color | Clear |
Color | Black |
Number of Bulbs | 2 |
Bulb Shape | Rectangular |
Mount Location | Bumper |
Description
- •Clear PMMA Lens, Cast Aluminum Housing With Powder-Coat Finish
- •Optic-Focused Beam Pattern For An Extended Field Of View
- •15x High-Powered LEDs In Each For a Total Of 30 With 1,500 Lumens Output
- •Integrated Rear Reflector For OE Appearance
- •Taps Into The Existing Reverse Light Power Source Without Error Code
- •Direct Replacement Lamp Using Existing Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sleeve, 5/8 In (60NTA-10)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- LUMAPRO Miniature Lamp, 47, 1.0W, T3 1/4, 6.3V, PK10 (47-10PK)
- GROTE LIGHTING STT- 4RED/YEL- CHRM PLT- DCST DBLFCE/CNT (53000)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- GROTE Lamp, Led S/T/T, Supernova 4 In. 10-Diode Pattern, Red, Integrated Flange W/ Gasket, Male Pin (54622)
- PM COMPANY Light Stop 6-1/2 Oval Led (V821KR-7)
- TECNIQ 8 Func 6" Box Lght Slim Line Right Side Pgtail (TQ T86-RR2RP-1)
- OVERTIME Altezza Tail Light for 01 to 03 Ford Ranger, Smoke - 10 x 12 x 18 in. (OV516573)
- ECCO DIRECTIONAL, 6"OVAL, STTR-WCOMBO, PL3, SM, AW (ED3080AW)
- Oracle Light Tail Lights, Back Up Lights & Accessories