Shop All Tail Lights, Back Up Lights & Accessories
Oracle Light
Bumper Mount Set Of 2 Clear Bulb Black Housing 11 Watt 1000 Lumens
Mfr # 5874-504
Zoro # G907051430
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage 11 W
- Light Color Clear
- Bulb Shape Square
- Color Black
- Number of Bulbs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oracle Light
- MFR # 5874-504
- Zoro # G907051430
- UPC # 810030394570
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Wattage | 11 W |
Light Color | Clear |
Bulb Shape | Square |
Color | Black |
Number of Bulbs | 2 |
Mount Location | Bumper |
Description
- •Direct Replacement Lamp Using Existing Hardware
- •Taps Into The Existing Reverse Light Power Source Without Error Code
- •Clean Design With OE Fitment And Appearance
- •Clear PMMA Lens, Cast Aluminum Housing With Powder-Coat Finish
- •Optic-Focused Wide Beam Pattern For An Extended Field Of View
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Extension Handles (035178)
- WESTIN AUTOMOTIVE 02-09 DODGE QUAD MOUNT KIT (27-1375)
- DONALDSON P609221, AIR PRMY (P609221)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- ORACLE LIGHT Bumper Mount Set Of 2 Clear Bulb Black Housing 1500 Lumens With Plug And Play Wiring Harness (5881-504)
- GROTE LED Tail Lamp, High Mount (53582)
- GROTE Lamp, Single Face, Red (53052)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- OVERTIME 2004 -2010 Scion TC Altezza Tail Lights G2 - Clear (OV1187885)
- TRUCK-LITE LED, Yellow Oval, 6 Diode, Side Turn Signal, Fit 'N Forget S.S.0, 12V (60421Y)
- GROTE Two-Stud Replacement Lamp (52602)
- Oracle Light Automotive Lighting