Shop All Bumper Guides
Oracle Light
15 Length Blue LED Strip Waterproof 50000 Hour Lifespan Use On Engine Bay Footwells
Mfr # 3805-002
Zoro # G907051195
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LED
- Color Blue
- Mounting Style 3M Double Sided Tape
- Features Waterproof
- Length 1.25 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oracle Light
- MFR # 3805-002
- Zoro # G907051195
- UPC # 810030390190
- Country of Origin China
- Category Bumper Guides
Dimensions
Length | 1.25 Ft |
Details
Type | LED |
Color | Blue |
Mounting Style | 3M Double Sided Tape |
Features | Waterproof |
Description
- •Waterproof; Marine Or Watersports Lighting
- •Low Power Consumption
- •Can Be Cut To Any Length
- •Genuine 3M Adhesive Backing For Easy Installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Light Rectgl Red (V306R)
- FEL-PRO Ford-Pas&Tk/Merc 302/390/427/429/46058-8 (60058)
- CHICAGO PNEUMATIC Trolley Jack, 2 Ton (2T) Low Profile, Heavy Duty Steel Welded Chassis (CP80020)
- DISCO Blk Nyln Bumper Cover Rivet 9mm Hole Size 27mm Stem L PK10 (5895PK)
- ORACLE LIGHT 60 Length White LED Strip LED Chip With Silicone 12 Volt Waterproof 30000 Hour Lifespan (3826-504)
- WESTIN AUTOMOTIVE SILVER DIAMONDSTEP UNIVERSAL BUMPER(REQUIRES SEPARATE MOUNT KIT PURCHASE) (20002)
- SPEC-D TUNING Cadillac Ats Front Bumer Lip - Glossy Black 15-18 (LPF-ATS15GB-AK)
- RANCH HAND UNIVERSAL RUBBER PADS FOR GRILLE GUARD/FRONT BUMPER (PR) (RUPU)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84419-E)
- RANCH HAND 10-18 RAM 2500 3500 MIDNIGHT FRONT BUMPER WITH GRILLE GUARD (MFD101BM1)
- RANCH HAND 03-07 SILVERADO 2500HD/3500 LEGEND BULLNOSE FRONT BUMPER (BTC031BLR)
- Oracle Light Bumper Guides