Shop All Halogen Light Bulbs
Or
70911 500 Watts Clear Double Ended Halogen Quartz Light Bulb; Pack Of 6
Mfr # OR831272
Zoro # G503713039
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Or
- MFR # OR831272
- Zoro # G503713039
- UPC # 753153427995
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- Westpointe.
- 500 J/CD.
- 500 Watts, 120V.
- Clear Double Ended Halogen Quartz Light Bulb.
- Maximum Overall Length 118mm.
- DC Base.
- 8000 Lumens.
- 2,000 Average Rated Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 0.5 x 7.75 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- FEIT ELECTRIC 100 W T4 Decorative Halogen Bulb 1600 lm Warm White (BPQ100/CL/MC/RP)
- ILC Replacement for Ushio 1000272 replacement light bulb lamp (1000272 USHIO)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- ILC Replacement for Reichert 11143 replacement light bulb lamp (11143 REICHERT)
- ILC Replacement for Philips FHS 300w 82V Mr13 replacement light bulb lamp (FHS 300W 82V MR13 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp (JPR30/130V/50W/NSP LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- Or Halogen Light Bulbs