Shop All Halogen Light Bulbs
Or
70910 100W Westpointe Clear Ceramic Double Ended Halogen Light Bulb
Mfr # OR135375
Zoro # G003713102
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Or
- MFR # OR135375
- Zoro # G003713102
- UPC # 654204693263
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- Westpointe Ceramic Double Ended Halogen Light Bulb
- 100 J/CD, 100W, 120V
- Finish - Clear
- Maximum Overall Length - 78 mm.
- DC Base 1400 Lumens
- 2000 Hours
- Dimension - 3.75 x 0.5 x 7.75 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- SYLVANIA Fluorescent Bulb, 28 W, T8, 48 in. L (FO28/841XP/XL/SS/ECO3)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- ILC Replacement for Grainger 6vn87 replacement light bulb lamp (6VN87 GRAINGER)
- ILC Replacement for Feit Electric Q250/if/mc replacement light bulb lamp (Q250/IF/MC FEIT ELECTRIC)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- Or Halogen Light Bulbs