Shop All Halogen Light Bulbs
Or
70909 300 Watts Clear Double Ended Halogen Quartz Light Bulb; Pack Of 6
Mfr # OR137259
Zoro # G603713021
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Or
- MFR # OR137259
- Zoro # G603713021
- UPC # 654204704471
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- Westpointe.
- 300 WJ/CD.
- 300 Watts, 120V.
- Clear Double Ended.
- Halogen Quartz Light Bulb.
- Maximum Overall Length 118 mm.
- Size - 4.65 in.
- DC Base.
- 4800 Lumens.
- 2,000 Average Rated Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 0.5 x 7.75 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- ILC Replacement for Bulbrite F12t4/41k replacement light bulb lamp (F12T4/41K BULBRITE)
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- ILC Replacement for Light Bulb / Lamp Jpr30/120v/75w/fl replacement light bulb lamp (JPR30/120V/75W/FL LIGHT BULB / LAMP)
- PHILIPS AUTOMOTIVE LIGHTING 12258B1 H1 HALOGEN CAPSULE -CD (1225881)
- ILC Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp (ROLUX 200W 24V GETTINGE CASTLE)
- ILC Replacement for Osram Sylvania 64637 12V replacement light bulb lamp (64637 12V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 75par30ln/hal/nfl25 130v replacement light bulb lamp (75PAR30LN/HAL/NFL25 130V SYLVANIA)
- ILC Replacement for Donar 38512 replacement light bulb lamp (38512 DONAR)
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- Or Halogen Light Bulbs