Shop All Flood & Spot Light Bulbs
Or
70901 25W R14 Westpointe Flood Beam Accent Mini-Reflector Light Bulb
Mfr # OR564471
Zoro # G403703390
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Or
- MFR # OR564471
- Zoro # G403703390
- UPC # 723902268742
- Country of Origin China
- Category Flood & Spot Light Bulbs
Description
Features
- Westpointe Flood Beam Accent Mini-Reflector Light Bulb
- 25R14/FL, 25W, 120V
- Maximum Overall Length - 2.25 in.
- Standard Base
- 175 Lumens
- 1500 Average Rated Hours
- Dimension - 3.75 x 1.75 x 5.75 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C9 FCTD BULBS MLT5PK (11228-71)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- POWERZONE Adapter F/Candelabra Base 3Pk (ORPCAC311)
- ILC Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp (150Q/CL/E14/130V IWASAKI)
- ASD LIGHTING Floodlight, Mini, LED, SMD, 30W, 5K, White (ASD-CSFL-A3050-W)
- TCP LED, 17W, DIM, 30KFL, PAR38, Flood (LED17P38D30KFL)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 5000K (ASD-SFL3050)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- Or Flood & Spot Light Bulbs