Shop All Outdoor Flushmount Lights
Or
20672LEDD-CH-OPL 16 in. Aero LED Chrome Flush Mount Ceiling Light
Mfr # OR882057
Zoro # G004015601
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Or
- MFR # OR882057
- Zoro # G004015601
- UPC # 727272040984
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
provides exclusive designs from contemporary Celestial spotlights to transitional Rain pendants. We curate the latest designs and trends, making contemporary lighting accessible to those with a passion for modern lighting. Our collections of lighting for exterior use as well as key interior location with addition to provide exciting designs for products that are a perfect fit for light applications.
Specifications- Finish: Chrome
- Collection: Aero
- Glass: Opal
- Material: Steel
- Diameter: 15.73"
- Bulbs Included: Yes
- Bulb Category: LED
- Primary Bulb(s): 1 x 27W
- Color Temperature: 3000k
- Color Rendering Index: 90
- Total Lumens: 3300
- Install Position: Ceiling
- Backplate/Canopy Size: 11" W x 11" L
- Safety Rating: CUL Damp
- Voltage: 120/277V
- Extension/Depth: 5.50"
- Height: 4.75"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT USB Headlamp + 3.0 Battery (2118-21, 48-11-2131)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- OR 20801LEDD-WH-ACR Strike 2.0 LED 10 in. White Flush Mount Ceiling Light (OR2516968)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- COOLAROO Coolaroo 799870462109 Roller Shade 80percent Exterior Shade 4 ft. x 6 ft. Sesame (462109)
- ELK LIGHTING Torch 26'' Wide 6-Light Outdoor Pendant - Charcoal (45406/6)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- Or Outdoor Flushmount Lights