Shop All Protective Eyewear Accessories
This Product is Discontinued
Optx2020
PeelAway Magnifying Lenses, +2.5, Clear, PR (Discontinued)
Mfr # OPT+250
Zoro # G0191021
This Product is Discontinued
Key Features
- Lens Color Clear
- Lens Coating Uncoated
- X-Ray Detectable Yes
- Includes Protective Case
- Eyewear Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optx2020
- MFR # OPT+250
- Zoro # G0191021
- UPC # 708862501238
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | M |
Safety Glasses Size | Universal |
Details
Item | Bifocal Peel-Away Magnifying Lenses |
Lens Color | Clear |
Lens Coating | Uncoated |
X-Ray Detectable | Yes |
Includes | Protective Case |
Primary Lens Color | Clear |
UV Protection | No |
Venting | No |
Foam Lined | No |
Reader Eyewear Item | Peel Away Magnifying Lenses |
Eyewear Venting | Non-Vented |
Lens Material | Polyurethane |
Diopter | +2.50 |
Diopter Strength | +2.50 |
Includes Scratch-Resistant Lens Coating | No |
Lens Function | Bifocal |
Includes No Lens Coatings | Yes |
Includes Anti-Fog Lens Coating | No |
Includes Anti-Static Lens Coating | No |
Description
Bifocal Peel-Away Magnifying Lenses, +2.50 Diopter Strength, Clear Lens Color, Uncoated Lens Coating, Polyurethane Lens Material, Eyewear Venting Non-Vented, X-Ray Detectable Yes, Includes Protective Case, Eyewear Size M, Foam Lined No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.