Shop All Protective Eyewear Accessories
Optx2020
PeelAway Magnifying Lenses, +2.0, Clear, PR
Mfr # OPT+200
Zoro # G0191012
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- X-Ray Detectable Yes
- Includes Protective Case
- Lens Coating Uncoated
- Safety Glasses Size Universal
- Lens Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optx2020
- MFR # OPT+200
- Zoro # G0191012
- UPC # 708862501221
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Safety Glasses Size | Universal |
Eyewear Size | M |
Details
Item | Bifocal Peel-Away Magnifying Lenses |
X-Ray Detectable | Yes |
Includes | Protective Case |
Lens Coating | Uncoated |
Lens Material | Polyurethane |
Diopter Strength | +2.00 |
Lens Color | Clear |
Eyewear Venting | Non-Vented |
Venting | No |
Reader Eyewear Item | Peel Away Magnifying Lenses |
Primary Lens Color | Clear |
Diopter | +2.00 |
Foam Lined | No |
UV Protection | No |
Includes No Lens Coatings | Yes |
Includes Anti-Fog Lens Coating | No |
Includes Anti-Static Lens Coating | No |
Includes Scratch-Resistant Lens Coating | No |
Lens Function | Bifocal |
Description
Bifocal Peel-Away Magnifying Lenses, +2.00 Diopter Strength, Clear Lens Color, Uncoated Lens Coating, Polyurethane Lens Material, Eyewear Venting Non-Vented, X-Ray Detectable Yes, Includes Protective Case, Eyewear Size M, Foam Lined No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, X-Large (AXLTC3-03-011)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 9,799LG2, PR (R-840VP)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- OPTX2020 PeelAway Magnifying Lenses, +3.0, Clear, PR (OPT+300)
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- RADIANS Radians Cloak(TM) Dual Mold Goggle Replacement Lens (DMGRL-21)
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- Optx2020 Eye Protection