Shop All Protective Eyewear Accessories
Optx2020
PeelAway Magnifying Lenses, +1.5, Clear, PR
Mfr # OPT+150
Zoro # G0190994
product price: $13.32
/pr
$13.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- X-Ray Detectable Yes
- Includes Protective Case
- Diopter +1.50
- Primary Lens Color Clear
- Safety Glasses Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optx2020
- MFR # OPT+150
- Zoro # G0190994
- UPC # 708862501207
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Safety Glasses Size | Universal |
Eyewear Size | M |
Details
Item | Bifocal Peel-Away Magnifying Lenses |
X-Ray Detectable | Yes |
Includes | Protective Case |
Reader Eyewear Item | Peel Away Magnifying Lenses |
Diopter | +1.50 |
Primary Lens Color | Clear |
Venting | No |
Eyewear Venting | Non-Vented |
Diopter Strength | +1.50 |
Lens Color | Clear |
Foam Lined | No |
Lens Coating | Uncoated |
Lens Material | Polyurethane |
UV Protection | No |
Includes No Lens Coatings | Yes |
Includes Anti-Static Lens Coating | No |
Includes Anti-Fog Lens Coating | No |
Lens Function | Bifocal |
Includes Scratch-Resistant Lens Coating | No |
Description
Bifocal Peel-Away Magnifying Lenses, +1.50 Diopter Strength, Clear Lens Color, Uncoated Lens Coating, Polyurethane Lens Material, Eyewear Venting Non-Vented, X-Ray Detectable Yes, Includes Protective Case, Eyewear Size M, Foam Lined No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 22inL, Black w/ Yellow Stripes (CC-D19)
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- OPTX2020 PeelAway Magnifying Lenses, +3.0, Clear, PR (OPT+300)
- SAS SAFETY DUAL LED EYEWEAR BLACK/CLEAR (SA5420)
- HONEYWELL NORTH Replacement Lens, Clear, Regular Size (500LRLHS)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- ESS Replacement Lens, Clear (740-0425)
- ESS Replacement Lens, Smoke Gray (740-0424)
- Optx2020 Eyewear Accessories