Optrel

Welding Helmet, Shade 4, 5 to 13, Med. Blue (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 4
  • Viewing Area 3.94 in x 1.97 in
  • Includes Protective Lens Covers
  • Features 3 yr Warranty
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Analog, Battery Life 2,500 hr, Battery Type Lithium, Color Blue, EN379 Classification 1/1/1/2, Features 3 Yr. Warranty, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (1) Protective Lens Covers, Includes Batteries Yes, Light State 4, Number of Arc Sensors 2, Power Source Battery, Solar, Series e680, Suspension Adjustment Type Ratchet, Switching Speed 1/10,000 sec, Viewing Area 3.94 in x 1.97 in, includes Electromagnetic Sensor No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products