Shop All Welding Helmets
Optrel
Welding Helmet, Black, Helix, Flip Up
Mfr # 1050.2
Zoro # G010753108
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 2 in x 5 in
- Grind Mode No
- Battery Life 1,000 hr
- Includes (1) Front Cover Lens, (1) Helmet Bag
- Battery Type Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optrel
- MFR # 1050.2
- Zoro # G010753108
- UPC # 7640429871145
- Country of Origin Switzerland
- Category Welding Helmets
Dimensions
Helmet Width | 9 in |
Head Diameter Maximum | 54 cm |
Head Diameter Minimum | 42 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 1,000 hr, Battery Type Rechargeable, Color Black, Compatible Suspension Brand Name Optrel Isofit, Compatible Suspension Manufacturer Part Number 5003.290, EN379 Classification 1/1/1/2, Features Extensive Field Of Vision, Graphics Not Applicable, Grind Mode No, Head Diameter Maximum 54 cm, Head Diameter Minimum 42 cm, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1042)
- BLUE DEMON Aluminum, Weld Wire, 1/8"X36", 1lb. (ER1100-125-01T)
- BUILDPRO Welding Table Plate, 5/8x, 6-1/4 In x, 46 (TM57846SV-01)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- OPTREL Black Welding Helmet Panoramaxx CLT 2.0 (1010.200)
- OPTREL Panoramaxx Quattro Welding Helmet (1010.1)
- OPTREL Helix CLT Welding Helmet Model: (1050.200)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1007.000)
- OPTREL Charger Cable, For Optrel Panoramaxx (5010.001)
- OPTREL Welding Helmet, Auto Darkening, Black/Grn (1008.002)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- Optrel Welding Helmets