Optrel

Welding Helmet, Auto-Darkening Filter, Black


product price: $534.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 5 to 12
  • Viewing Area 2.30 in x 6.30 in
  • Features Adaptive Shade Autopilot, Rechargeable Power-Pack, True Color View
  • Switching Speed 9/100 sec
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life Rechargeable, Battery Type Rechargeable, Color Black, EN379 Classification 1/1/1/2, Features Adaptive Shade Autopilot, Rechargeable Power-Pack, True Color View, Graphics Black/Green/White, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Micro-Usb Charging Cable, (1) Nose Pad, (1) Spare Front Cover Lens, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.