Shop All Welding Helmet Accessories
Optrel
Replacement Headgear, For OPTREL Helmets
Mfr # 5003.250
Zoro # G4649583
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Universal
- Function For Use on All Optrel Helmets
- For Use With 1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optrel
- MFR # 5003.250
- Zoro # G4649583
- Country of Origin Switzerland
- Category Welding Helmet Accessories
Details
Item | Replacement Headgear |
Characteristics | Universal |
Function | For Use on All Optrel Helmets |
For Use With | 1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807 |
Material | Cotton |
Description
Replacement Headgear, Color Black, Features Opening Delay, Sensitivity Control, True Color View, For Use With 1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807, Material Cotton, Thickness 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 308L Filler Metal, 0.045, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L045-1DP)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 9 (S240-9)
- MILLER ELECTRIC Contact Tip, Spoolmate(T), .030" Wire (199387)
- WELLER Rtw 6Nw Solder Set (T0054465699N)
- OPTREL Magnifying Lens 2.50, For OPTREL Helmets (5000.053)
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- OPTREL Neck and Back Protector, OPTREL Helmets (4028.016)
- OPTREL Magnifying Lens 1.50, For OPTREL Helmets (5000.051)
- OPTREL Auto Darkening Filter for Series e684 (5012.480)
- OPTREL Sweatband, For Optrel Welding Helmet (5004.020)
- 3M SPEEDGLAS Speedglas 9100XX Starter Kit (06-0202-30)
- Optrel Welding Helmet Accessories