Shop All Welding Helmet Accessories
Optrel
Magnifying Lens 1.00, For OPTREL Helmets
Mfr # 5000.050
Zoro # G4667817
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Clear
- Function Provides Clear, magnified Viewing
- For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200
- Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
- Features Magnifying Lens +1.0 for Y and Sphere Series Helmets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optrel
- MFR # 5000.050
- Zoro # G4667817
- UPC # 7640127616680
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Details
Item | Magnifying Lens 1.00 |
Characteristics | Clear |
Function | Provides Clear, magnified Viewing |
For Use With | 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200 |
Standards | CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3 |
Features | Magnifying Lens +1.0 for Y and Sphere Series Helmets |
Welding Shade Designation | W0 |
Compatible with Series | Sphere Series, Y-Series |
Magnifying Power | +1x |
Plate Thickness | 0.59 in |
Diopter Strength | +1.0 |
Magnification | Yes |
Compatible with Manufacturer Model Number | e650, e670, e680, e684, p530, p550, Vegaview |
Compatible with Brand | Optrel |
Lens Color | Clear |
Compatible Grainger Part Number | 35T253, 44YT86, 44YU03, 48TR37 |
Compatible with Manufacturer Model Number [NEW] | e650, e670, e680, e684, p530, p550, Vegaview |
Compatible Manufacturer Part Number | e650, e670, e680, e684, p530, p550, Vegaview |
Compatible with Manufacturer Part Number | e650, e670, e680, e684, p530, p550, Vegaview |
Compatible Manufacturer Model Number | e650, e670, e680, e684, p530, p550, Vegaview |
For Use with Mfr. Model Number | e650, e670, e680, e684, p530, p550, Vegaview |
For Use With Mfr. Model Number | e650, e670, e680, e684, p530, p550, Vegaview |
Description
Magnifying Lens 1.00, Compatible with Brand Optrel, Compatible with Grainger Part Number 35T253, 44YT86, 44YU03, 48TR37, Compatible with Manufacturer Model Number e650, e670, e680, e684, p530, p550, Vegaview, Compatible with Series Sphere Series, Y-Series, Diopter Strength +1.0, Features Magnifying Lens +1.0 for Y and Sphere Series Helmets, For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200, Lens Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- SMITH EQUIPMENT Handi Heet Tip No 00 (NE180-00)
- XTRWELD Twin Hose Grade R, BB Fittings, VD, 1/4, 50' (HTWR14BB-50)
- UNIWELD Welding Handle (WH550)
- OPTREL Potentiometer Kit, For OPTREL Helmets (5003.500)
- OPTREL Replacement Headgear, For OPTREL Helmets (5003.250)
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- OPTREL Leather Chest Protector, OPTREL Helmets (4028.015)
- OPTREL Sweatband, For Optrel Welding Helmet (5004.020)
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4PC9)
- Optrel Welding Helmet Accessories