Shop All Welding Helmet Accessories
Optrel
Inside Lens Cover, For OPTREL Helmets, PK5
Mfr # 5000.001
Zoro # G4650676
original price:
$10.89
14% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Clear
- For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200
- Function Protects Inside of ADF
- Features Inside Cover Lens for Y and Sphere Series Helmets
- Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optrel
- MFR # 5000.001
- Zoro # G4650676
- UPC # 764012761037
- Country of Origin Italy
- Category Welding Helmet Accessories
Dimensions
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Front Lens Cover |
Characteristics | Clear |
For Use With | 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200 |
Function | Protects Inside of ADF |
Features | Inside Cover Lens for Y and Sphere Series Helmets |
Standards | CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3 |
Plate Thickness | 0.25 in |
Magnification | No |
Compatible with Brand | Optrel |
Welding Shade Designation | W0 |
Compatible with Manufacturer Model Number | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
Lens Color | Clear |
Compatible with Series | Sphere Series, Y-Series |
Compatible Grainger Part Number | 35T253, 44YT86, 44YU03, 48TR37 |
Compatible with Manufacturer Part Number | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
Compatible with Manufacturer Model Number [NEW] | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
Compatible Manufacturer Part Number | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
Compatible Manufacturer Model Number | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
For Use with Mfr. Model Number | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
For Use With Mfr. Model Number | Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview |
Description
Front Lens Cover, Compatible with Brand Optrel, Compatible with Grainger Part Number 35T253, 44YT86, 44YU03, 48TR37, Compatible with Manufacturer Model Number Crystal2.0, e650, e670, e680, e684, p530, p550, Vegaview, Compatible with Series Sphere Series, Y-Series, Features Inside Cover Lens for Y and Sphere Series Helmets, For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200, Lens Color Clear, Magnification No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Regulator (0781-4236)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- PROSKIT Solder Tip Cleaner Refill, 5PK (900-243)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK5 (5000.212)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK2 (5000.210)
- OPTREL Potentiometer Kit, For OPTREL Helmets (5003.500)
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- OPTREL Sweatband, For OPTREL Helmets, PK2 (5004.073)
- OPTREL Neck and Back Protector, OPTREL Helmets (4028.016)
- XTRWELD LENS45GSH6 Lens, Filter Plate, Shade 6, Glass (LENS45G-SH6)
- Optrel Welding Helmet Accessories