Shop All Welding Helmet Accessories
Optrel
Auto Darkening Filter for Series e684
Mfr # 5012.480
Zoro # G2481809
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- Plate Size 4.25 in x 2.0 in
- For Use With 1006.500, 1006.501, 1006.502, Optrel E684 Helmet
- Thickness 0.25 in
- Features Fadetronic, Gring Mode, Opening Delay, Overhead Wedling, HD Viewing Area, Replacement Auto Darkening Lens for e684 Helmet, Sensitivity Control, Shadetronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optrel
- MFR # 5012.480
- Zoro # G2481809
- UPC # 7640127614969
- Country of Origin Switzerland
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.25 in x 2.0 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Auto Darkening Filter |
Function | Replacement Part |
For Use With | 1006.500, 1006.501, 1006.502, Optrel E684 Helmet |
Thickness | 0.25 in |
Features | Fadetronic, Gring Mode, Opening Delay, Overhead Wedling, HD Viewing Area, Replacement Auto Darkening Lens for e684 Helmet, Sensitivity Control, Shadetronic |
Standards | CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3 |
Lens Color | Green |
Compatible with Manufacturer Model Number | e684 |
Compatible with Series | e684 Helmet, Sphere Series |
Welding Shade Designation | W4/5-13 |
Plate Thickness | 0.25 in |
Compatible with Brand | Optrel |
Magnification | No |
Compatible with Manufacturer Part Number | e684 |
Compatible Manufacturer Part Number | e684 |
Compatible with Manufacturer Model Number [NEW] | e684 |
Compatible Manufacturer Model Number | e684 |
For Use with Mfr. Model Number | e684 |
For Use With Mfr. Model Number | e684 |
Description
Auto Darkening Filter, Compatible with Brand Optrel, Compatible with Grainger Part Number 44YT86, 44YU03, Compatible with Manufacturer Model Number e684, Compatible with Series e684 Helmet, Sphere Series, Features Fadetronic, Gring Mode, Opening Delay, Overhead Wedling, HD Viewing Area, Replacement Auto Darkening Lens for e684 Helmet, Sensitivity Control, Shadetronic, For Use With 1006.500, 1006.501, 1006.502, Optrel E684 Helmet, Lens Color Green, Magnification No, Plate Length 4 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Rod (10206400)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- BLUE DEMON Low Hydro AC, Welding Electrode, 1/8", 5lb (E7018AC-125-05P)
- OPTREL Magnifying Lens 1.50, For OPTREL Helmets (5000.051)
- OPTREL Magnifying Lens 2.00, For OPTREL Helmets (5000.052)
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK2 (5000.210)
- OPTREL Sweatband, For Optrel Welding Helmet (5004.020)
- OPTREL Polycarbonate Plate Gold Coated, Shade 10 (5011.180)
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4GO12)
- Optrel Welding Helmet Accessories