Shop All Wiper Blades
Optix
Wiper Blade, Beam, Rubber, 19" Size
Mfr # OTV191
Zoro # G006451445
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Blade Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optix
- MFR # OTV191
- Zoro # G006451445
- UPC # 074804038682
- Country of Origin Mexico
- Category Wiper Blades
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Blade Material | Rubber |
Description
Wiper Blade, Blade Material Rubber, Includes Connector Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Door Upholstery Remover (51507)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- BUYERS PRODUCTS Single Oval Both Front And Back Light Box Black Powder Coated Steel (LB384)
- RITCHIE B-81-Wm Voyager Compass Bracket Mount - Black (B-81-WM)
- OPTIX Wiper Blade, Beam, Rubber, 24" Size (OTV241)
- OPTIX Wiper Blade, Beam, Rubber, 17" Size (OTV171)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- OPTIX Wiper Blade, Beam, Rubber, 15" Size (OTV151)
- OPTIX Wiper Blade, Beam, Rubber, 20" Size (OTV201)
- OPTIX Wiper Blade, Beam, Rubber, 26" Size (OTV261)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 12" (78-12)
- Optix Automotive Exterior Accessories