Shop All Wiper Blades
Optix
Wiper Blade, Beam, Rubber, 18" Size
Mfr # OTV181
Zoro # G106451482
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Blade Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optix
- MFR # OTV181
- Zoro # G106451482
- UPC # 074804038675
- Country of Origin Mexico
- Category Wiper Blades
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Blade Material | Rubber |
Description
Wiper Blade, Blade Material Rubber, Includes Connector Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434 (MDS80434)
- HUTCHINS MANUFACTURING Pad Shoe (1804)
- WHALE MARINE MK5 Manual Black Waste Sanitation Pump (BP0527)
- GROTE License Lamp (60011)
- OPTIX Wiper Blade, Beam, Rubber, 17" Size (OTV171)
- OPTIX Wiper Blade, Beam, Rubber, 26" Size (OTV261)
- OPTIX Wiper Blade, Beam, Rubber, 15" Size (OTV151)
- OPTIX Wiper Blade, Beam, Rubber, 20" Size (OTV201)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- OPTIX Wiper Blade, Beam, Rubber, 24" Size (OTV241)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 26" Size (PSH261)
- Optix Automotive Exterior Accessories