Shop All Wiper Blades
Optix
Wiper Blade, Beam, Rubber, 15" Size
Mfr # OTV151
Zoro # G906451484
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Blade Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optix
- MFR # OTV151
- Zoro # G906451484
- UPC # 074804904291
- Country of Origin Mexico
- Category Wiper Blades
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Blade Material | Rubber |
Description
Wiper Blade, Blade Material Rubber, Includes Connector Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Cord Organizers, PK4 (23693)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- QUICK PRODUCTS Quick Products JQ-S150 Platform Step, X-Large - Steel (JQ-S150)
- GROTE Dome Lamp, Rectangle, With Switch (61491-5)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- OPTIX Wiper Blade, Beam, Rubber, 24" Size (OTV241)
- OPTIX Wiper Blade, Beam, Rubber, 17" Size (OTV171)
- OPTIX Wiper Blade, Beam, Rubber, 26" Size (OTV261)
- OPTIX Wiper Blade, Beam, Rubber, 20" Size (OTV201)
- AUTOTEX Wiper Blade, Universal, Size 16 In (M6-16)
- RAIN-X RAINX LAT WIPERBLADE 28"" (5079282-2)
- Optix Automotive Exterior Accessories