Shop All Back-Up & Rear View Cameras
Optimo Electronics
Camera System, 7 in Monitor Size
Mfr # SYS-7433ED
Zoro # G2041791
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD; CMOS
- Monitor Type LED
- Viewing Angle 150 Degrees
- Monitor Size 7 in
- Includes 7 in LED Monitor, Sony IR Night Vision Heated Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimo Electronics
- MFR # SYS-7433ED
- Zoro # G2041791
- Country of Origin Korea, Republic of
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 5 yr |
Monitor Display Size | 7 in |
Details
Item | Camera System |
Camera Type | CCD; CMOS |
Monitor Type | LED |
Viewing Angle | 150 Degrees |
Includes | 7 in LED Monitor, Sony IR Night Vision Heated Camera |
IP Rating | IP65 |
Features | Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Triple Cam |
Functions | G Sensor |
Connection Type | Wired |
Manufacturer Warranty | 5 yr |
Image Sensor Type | CCD/CMOS AHD Image Sensor |
Camera Types Included | Backup Camera |
Screen Type | Split Screen |
Number of Camera Inputs | 4 |
Audio Output | Speakers |
Description
Camera System, Camera Types Included Backup Camera, Monitor Display Size 7 in, Includes 7 in LED Monitor, Sony IR Night Vision Heated Camera, Image Sensor Type CCD/CMOS AHD Image Sensor, Audio Output Speakers, Connection Type Wired, Features Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Triple Cam, Functions G Sensor, IP Rating IP65, Manufacturer Warranty 5 yr, Monitor Type LED, Number of Camera Inputs 4, Screen Type Split Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks99 (KS99)
- GROTE Jcase, Low Profile, Female Fuse, 30A (82-FMXLP-30A)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7422ED)
- OPTIMO ELECTRONICS Camera and Reverse Sonar System (SYS-7311ED-SONAR)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7311ED)
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- ECCO SAFETY GROUP CAMERA KIT: GEMINEYE, 7.0IN LCD, COLOR, 4 PIN (INCLUDES M7000B, C2013B & TC20-4 (K7000B)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- ECCO SAFETY GROUP CAMERA: GEMINEYE, COLOR - BASIC, INFRARED, 4 PIN (C2013B)
- Optimo Electronics Automotive Camera Systems