Shop All Back-Up & Rear View Cameras
Optimo Electronics
Camera System, 7 in Monitor Size
Mfr # SYS-7311ED
Zoro # G2041694
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD; CMOS
- Monitor Type LED
- Viewing Angle 150 Degrees
- Monitor Size 7 in
- Includes 7 in LED IP65 Color Monitor (OP 703ED), Sony IP69 HEATED IR Color Camera (31-IR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimo Electronics
- MFR # SYS-7311ED
- Zoro # G2041694
- Country of Origin Korea, Republic of
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 5 yr |
Monitor Display Size | 7 in |
Details
Item | Camera System |
Camera Type | CCD; CMOS |
Monitor Type | LED |
Viewing Angle | 150 Degrees |
Includes | 7 in LED IP65 Color Monitor (OP 703ED), Sony IP69 HEATED IR Color Camera (31-IR) |
IP Rating | IP65 |
Features | Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Reverse Distance Grid Monitor Controlled and Adjustable Custom Fitting |
Number of Camera Inputs | 3 |
Image Sensor Type | CCD/CMOS AHD Image Sensor |
Manufacturer Warranty | 5 yr |
Functions | G Sensor |
Audio Output | Speakers |
Camera Types Included | Backup Camera |
Description
Camera System, Camera Types Included Backup Camera, Monitor Display Size 7 in, Includes 7 in LED IP65 Color Monitor (OP 703ED), Sony IP69 HEATED IR Color Camera (31-IR), Image Sensor Type CCD/CMOS AHD Image Sensor, Audio Output Speakers, Features Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Reverse Distance Grid Monitor Controlled and Adjustable Custom Fitting, Functions G Sensor, IP Rating IP65, Manufacturer Warranty 5 yr, Monitor Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-5/16 x 3-3/4 x 1/2", CRW1, NBR (23277)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7433ED)
- OPTIMO ELECTRONICS Camera and Reverse Sonar System (SYS-7311ED-SONAR)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7422ED)
- VELVAC Camera Kit W/710323, 710326, 745244 (719599)
- GEMINEYE Rear View Back Up Camera System, 4-5/16" (EC4210B-K)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- PENRAY COMPANIES 4.3 in. Display Wireless Rear View Back-Up Camera & Monitor Parking Reverse Assist System (PY306764)
- Optimo Electronics Automotive Camera Systems