Shop All Back-Up & Rear View Cameras
Optimo Electronics
Camera and Reverse Sonar System
Mfr # SYS-7311ED-SONAR
Zoro # G2042729
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD; CMOS
- Monitor Type LED
- Viewing Angle 150 Degrees
- Monitor Size 7 in
- Includes 7 in LED Monitor, Sony IR Night Vision Heated Camera, Ultrasonic Reverse Sonar Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimo Electronics
- MFR # SYS-7311ED-SONAR
- Zoro # G2042729
- Country of Origin Korea, Republic of
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 5 yr |
Monitor Display Size | 7 in |
Details
Item | Camera and Reverse Sonar System |
Camera Type | CCD; CMOS |
Monitor Type | LED |
Viewing Angle | 150 Degrees |
Includes | 7 in LED Monitor, Sony IR Night Vision Heated Camera, Ultrasonic Reverse Sonar Sensor |
Features | Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Full Screen View Monitor with Auto Trigger Activation |
IP Rating | IP65 |
Power Required | 12 to 32V DC |
Number of Camera Inputs | 3 |
Manufacturer Warranty | 5 yr |
Camera Types Included | Backup Camera |
Functions | G Sensor |
Audio Output | Speakers |
Image Sensor Type | CCD/CMOS AHD Image Sensor |
Description
Camera and Reverse Sonar System, Camera Types Included Backup Camera, Monitor Display Size 7 in, Operating Voltage 12-32V DC, Includes 7 in LED Monitor, Sony IR Night Vision Heated Camera, Ultrasonic Reverse Sonar Sensor, Image Sensor Type CCD/CMOS AHD Image Sensor, Audio Output Speakers, Features Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Full Screen View Monitor with Auto Trigger Activation, Functions G Sensor, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Tail Light Assembly - Right, 11-1913-01 (11-1913-01)
- GO RHINO 234 Inside Diameter 4 Outside Diameter Black Chrome Stainless Steel Round Angle Cut (GRT234410BC)
- DAYCO 1/4 In. X 50 Ft. (Spool) Washer Tubing, 80204 (80204)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7311ED)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7422ED)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7433ED)
- FEDERAL SIGNAL Rear View Camera System, CCD Camera Type (CAMSET70-AHD-NTSC4)
- ECCO Wireless Reversing Camera (K7000B-WK)
- BOYO Concld Mount License Plate Camera w/LED (VTL17L)
- BOYO VISION License Plate Camera with IR Night Vision and Parking-Guide Lines (VTL420CIR)
- Optimo Electronics Back-Up & Rear View Cameras