Shop All Spill Control Kits and Stations
Optimax I
Spill Containment Boom, 50 ft., 8 In.
Mfr # OPTIMAX I 50'
Zoro # G2110976
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Length 50 ft
- Color Yellow
- Containment Boom - Overall Height 19 in
- Freeboard Height 7 in
- Draft Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimax I
- MFR # OPTIMAX I 50'
- Zoro # G2110976
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 50 ft |
Containment Boom - Overall Height | 19 in |
Freeboard Height | 7 in |
Draft Depth | 12 in |
Height | 20 in |
Overall Height | 20" |
Length | 50 ft. |
Boom Length | 50 ft |
Boom Height | 19 in |
Top Tension Cable Diameter | 5/16 in |
Details
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 6,400 lb |
Includes | 5/16 in Galvanized Chain, 5/16 in Galvanized Top Cable |
Standards | OPA-90 |
Material | Galvanized Steel (Chain), PVC (Boom) |
Series | OptiMax |
Supports EPA Compliance | 33 CFR 154.1040 |
Recycled Content (%) | No Recycled Content |
Skirt Material | PVC |
Description
Spill Containment Boom, Boom Height 19 in, Boom Length 50 ft, Break Strength 6,400 lb, Color Yellow, Draft Depth 12 in, Freeboard Height 7 in, Includes 5/16 in Galvanized Chain, 5/16 in Galvanized Top Cable, Recycled Content ( Percent) No Recycled Content, Series OptiMax, Skirt Material PVC, Standards OPA-90, Supports EPA Compliance 33 CFR 154.1040, Top Tension Cable Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XL, 90 PK, White (MIICUR8107)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 05, PR (11714)
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK10 (KIT5003)
- PIG Spill Kit, Universal, Blue/Gray (KIT205)
- 3M Maintenance Sorbent Mini-Boom M12, 76 mm x 3600 mm, 4 ea/Case (M-MB312)
- Optimax I Spill Control Kits and Stations