Shop All Spill Control Kits and Stations
Optimax I
Spill Containment Boom, 100 ft. L
Mfr # 0040100
Zoro # G3364971
product price: $4,622.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,622.99
Free 30-Day Returns
Key Features
- Containment Boom - Length 100 ft
- Containment Boom - Overall Height 19 in
- Color Yellow
- Height 19 in
- Includes 5/16 in Galvanized Chain, 5/16 in Galvanized Top Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimax I
- MFR # 0040100
- Zoro # G3364971
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 100 ft |
Containment Boom - Overall Height | 19 in |
Height | 19 in |
Freeboard Height | 7 in |
Length | 100 ft. |
Overall Height | 19" |
Draft Depth | 12 in |
Boom Height | 19 in |
Boom Length | 100 ft |
Details
Item | Spill Containment Boom |
Color | Yellow |
Includes | 5/16 in Galvanized Chain, 5/16 in Galvanized Top Cable |
Material | Galvanized Steel Chain, PVC Boom |
Break Strength | 6,400 lb |
Standards | OPA-90 |
Series | OptiMax |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 33 CFR 154.1040 |
Skirt Material | PVC |
Description
Spill Containment Boom, Boom Height 19 in, Boom Length 100 ft, Break Strength 6,400 lb, Color Yellow, Draft Depth 12 in, Freeboard Height 7 in, Includes 5/16 in Galvanized Chain, 5/16 in Galvanized Top Cable, Recycled Content ( Percent) No Recycled Content, Series OptiMax, Skirt Material PVC, Standards OPA-90, Supports EPA Compliance 33 CFR 154.1040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-575R (19380)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- OPTIMAX I Spill Containment Boom, 50 ft., 8 In. (OPTIMAX I 50')
- BIG D Big D D'Vour Bodily Fluid Clean-Up Kit (169)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- BRADY Spill Kit, Universal, Yellow (SKMA-30)
- CHEMSORB Sentry Spill Response Kit, 30Gal Drum (SP30GA-SEN20)
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- Optimax I Spill Control Kits and Stations