Optimate

OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Voltage 12V
  • Voltage - Batteries 12V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Plastic
Voltage 12V
Voltage - Batteries 12V

Description

OptiMate DC-DC 12V 2A, the ideal off-grid charger and maintainer for your 12V lead-acid or 12.8V LifePO4 / LFP Lithium battery, that draws power from another 12V battery – No AC power required! DcToDc, 12V Battery/Dc Supply To 12V (Lead Acid) Or 12.8-13.2V (Lfp-Lithium) Battery Charger

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.