Shop All Automotive Battery Accessories
Optimate
OptiMate TEST, TS-127 - State of Charge tester - all 12V lead-acid & 12.8V/13.2V Lithium
Mfr # TS-127
Zoro # G4842880
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V
- Material Plastic
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # TS-127
- Zoro # G4842880
- UPC # 5425006140270
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage - Batteries | 12V |
Material | Plastic |
Voltage | 12V |
Description
The ideal parts counter battery voltage tester for all 12V lead-acid and 12.8V / 13.2V Lithium starter batteries – Easily check any battery voltage instantly!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Windshield Wiper Switch, 1S1111 (1S1111)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 48 In (1308115)
- FOX SHOX 99-ON CHEVY 1500 REAR, PS, 2.0, IFP, 9.1IN, 0-1IN LIFT (980-24-660)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- GROTE Fir Tree Domed Tie, Blk, 6.7", 50lb., PK100 (83-6048)
- Optimate Automotive Battery Accessories