Shop All Automotive Battery Accessories
Optimate
OptiMATE SOLAR + 80W Solar Panel, TM523-8, Charger for 12V batteries
Mfr # TM-523-8
Zoro # G4842874
product price: $295.95
/ea
Free Shipping & Returns
$295.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 12V
- Voltage - Batteries 12V
- Battery Type 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # TM-523-8
- Zoro # G4842874
- UPC # 5425006146180
- Country of Origin South Africa
- Category Automotive Battery Accessories
Details
Material | Plastic |
Voltage | 12V |
Voltage - Batteries | 12V |
Battery Type | 12V |
Description
OptiMate Solar 80W, the smartest sun powered 24-7 charger and maintainer for guaranteed 12V power during your off-grid adventure or RV trip – Charger by day, monitor by night!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Kayak Hand Bilge Pump (11595-2)
- CURT Adjustable Pintle Mount, 48325 (48325)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- ECCO Directional LED, Ultra Narrow, Amb/Red (ED5051AR)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE TESTER, TS-121, 12V tester vehicle charging and cranking (TS-121)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- GROTE Battery Cable, Top Post, 2/0 Ga-3/8", 15" (84-9470)
- Optimate Automotive Battery Equipment