Shop All Automotive Battery Accessories
Optimate
OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries
Mfr # TM-523-6
Zoro # G4845017
product price: $245.95
/ea
Free Shipping & Returns
$245.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Battery Type 12V
- Voltage 12V
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # TM-523-6
- Zoro # G4845017
- UPC # 5425006146166
- Country of Origin South Africa
- Category Automotive Battery Accessories
Details
Material | Plastic |
Battery Type | 12V |
Voltage | 12V |
Voltage - Batteries | 12V |
Description
OptiMate Solar 60W, the smartest sun powered 24-7 charger and maintainer for guaranteed 12V power during your off-grid camping or RV trip – Charger by day, monitor by night!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust System Hanger (36518)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- T-H MARINE T-H Marine MSS-1-DP Motor Stik Outboard Motor Support (MSS-1-DP)
- STENS Skid Shoe For Ariens St1024 St1028 St1128 St1130 Dle Let 780-283 (780-283)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE Cable, Adapter, Sae To Bike 90° Plug (O-19)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- SCHUMACHER ELECTRIC Diehard 4AWG 20 ft. Booster Cable CCAL (DH2004)
- Optimate Automotive Battery Accessories