Optimate

OptiMate Cable O-21 Weatherproof batter lead, heated apparel


product price: $14.95
/ea
Sold in multiples of 2 for $29.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Voltage 12V
  • Voltage - Batteries 12V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Plastic
Voltage 12V
Voltage - Batteries 12V

Description

Charge heated apparel through weatherproof permanent battery connection. (Dc 5.5X2.5Mm Socket, 16Awg, 1/4" Ring - 40").
Custom designed, DC connector with snug weatherproof seal and cap – Keeps out dirt and water!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.