Shop All Automotive Battery Accessories
This Product is Discontinued
Optimate
OptiMATE 6 Ampmatic, TM-181, 9-step Battery charger-tester-maintainer (Discontinued)
Mfr # TM-181
Zoro # G4843504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120V / 220V AC
- Cable Length 6 ft
- Voltage - Batteries 12V
- Includes Quick disconnect rings and alligator clips
- Battery Type AGM, Lead Acid, Wet Cell,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # TM-181
- Zoro # G4843504
- UPC # 5425006142816
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
Power Cord Length | 4.5 ft |
Details
Input Voltage | 120V / 220V AC |
Voltage - Batteries | 12V |
Includes | Quick disconnect rings and alligator clips |
Battery Type | AGM, Lead Acid, Wet Cell, |
Voltage | 12V |
Standards | CEC Compliant |
Application | Charging, maintaining |
Amps | 6 Amp |
Material | Plastic |
Description
OptiMate 6 Ampmatic, the smartest fully sealed battery charger & maintainer for the 12V AGM, GEL or STD batteries in your motorcycle, car / pick-up truck, marine craft or RV – Most popular and easy to use ‘5 Amp’ charger!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.