Shop All Automotive Battery Accessories
This Product is Discontinued
Optimate
OptiMATE 5, TM-221, 6-step battery Saving charger-maintainer (Discontinued)
Mfr # TM-221
Zoro # G4844737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120V / 220V AC
- Cable Length 6 ft
- Material Plastic
- Includes Quick disconnect rings and alligator clips
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # TM-221
- Zoro # G4844737
- UPC # 5425006143219
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
Power Cord Length | 4.5 ft |
Details
Input Voltage | 120V / 220V AC |
Material | Plastic |
Includes | Quick disconnect rings and alligator clips |
Voltage - Batteries | 12V |
Application | Charging, maintaining |
Standards | CEC Compliant |
Battery Type | AGM, Lead Acid, Wet Cell, |
Amps | 5 Amp |
Voltage | 12V |
Description
OptiMate 5 Start/Stop, the perfect power charger & maintainer for your car, pick-up truck and your Vtwin motorcycle or 4 wheeler (ATV/ Side by Side) – 24-7 battery care for medium to large 12V batteries!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.