Shop All Automotive Battery Accessories
This Product is Discontinued
Optimate
OptiMATE 3 x 4 BANK, TM-455, 4-bank x 7-step 12V 0.8A Battery Charger (Discontinued)
Mfr # TM-455
Zoro # G4843294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120V / 220V AC
- Cable Length 6 ft
- Includes Quick disconnect rings and alligator clips
- Power Cord Length 4.5 ft
- Standards CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # TM-455
- Zoro # G4843294
- UPC # 5425006145558
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
Power Cord Length | 4.5 ft |
Details
Input Voltage | 120V / 220V AC |
Includes | Quick disconnect rings and alligator clips |
Standards | CEC Compliant |
Amps | 3 Amp |
Material | Plastic |
Voltage - Batteries | 12V |
Voltage | 12V |
Application | Charging, maintaining |
Battery Type | AGM, Lead Acid, Wet Cell, |
Description
Optimate 3 Quad bank, the fully sealed 4-bank battery saving charger & maintainer for 12V AGM, GEL or STD batteries – The dealer’s choice for busy workshops.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.