Shop All Automotive Battery Accessories
Optimate
Monitor, 12V LeadAcid, Powersport Perm BatteryLead
Mfr # O-124
Zoro # G4843459
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 12V
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-124
- Zoro # G4843459
- UPC # 5425006144247
- Country of Origin China
- Category Automotive Battery Accessories
Details
Material | Plastic |
Voltage | 12V |
Voltage - Batteries | 12V |
Description
Weatherproof battery lead with state of charge monitor for the 12V lead-acid battery in your parked powersport vehicle – 24-7 battery status at a blink of an LED! Integrated Battery Status/Charge System Monitor. (24"-60Cm, 1/4"- M6 Rings)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18808)
- BAJA DESIGNS S8, 20IN DRIVING/COMBO LED LIGHT BAR (702003)
- SM ARNOLD Brush Wheel & Spoke Soft Grip (25-693)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- OPTIMATE Cable, Adapter, Sae To Bike 90° Plug (O-19)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- ALL START Jumper Cables, 12 feet, 10 gauge (562)
- Optimate Automotive Battery Accessories