Shop All Automotive Battery Accessories
Optimate
Monitor, 12V Lead-Acid Auto-Marine Permanent Battery Lead
Mfr # O-128
Zoro # G4841718
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 12V
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-128
- Zoro # G4841718
- UPC # 5425006144285
- Country of Origin China
- Category Automotive Battery Accessories
Details
Material | Plastic |
Voltage | 12V |
Voltage - Batteries | 12V |
Description
Weatherproof long battery lead with state of charge monitor for the 12V lead-acid battery in your parked car, pick-up truck, boat or powersport vehicle – 24-7 battery status at a blink of an LED! (40"-100Cm, 15/16""- M8 Rings)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO Pressure Sender 80 PSI 1/4-18 NPT (360-005)
- K-TOOL INTERNATIONAL Degree Flare Die Set, 37 (KTI70083)
- BUSHWACKER 93-10 RANGER DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (29509)
- WIX FILTERS Industrial Filter, W04Ax321 (W04AX321)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-2225)
- Optimate Automotive Battery Accessories