Shop All Automotive Battery Accessories
Optimate
Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead
Mfr # O-127
Zoro # G4843888
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-127
- Zoro # G4843888
- UPC # 5425006144278
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Weatherproof battery lead with state of charge monitor for the 12.8V/13.2V LifePO4 / LFP battery in your parked performance vehicle – 24-7 battery status at a blink of an LED! (24"-60Cm, 1/4"- M6 Rings)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 28336, GATES (28336)
- MTD Wheel-480/400X8 (WB-438)
- SEACHOICE Super Heavy Duty Boat Tow Harness (86749)
- FLEMING SUPPLY Fleming Supply Roadside Emergency Kit- 55 Pieces (973888IYA)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- SOUTHWIRE Booster Cable 2GA 400AMP 25' (CM08862)
- Optimate Automotive Battery Equipment