Shop All Automotive Battery Accessories
Optimate
Cable, Y-Splitter, Sae In To 2 X Fused Sae Out
Mfr # O-05
Zoro # G4842804
product price: $16.95
/ea
Sold in multiples of 2 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-05
- Zoro # G4842804
- UPC # 5425006143301
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Split power from your permanent battery lead, create 2 fuse protected SAE outlets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Elec Fuel Pump, P4600Hp (P4600HP)
- UNIDEN Marine 25 Watt Fixed Mount CB Radio w/ DSC - Black (UM385BK)
- SEA DOG Stainless 5 Slot Ventilator, #331290-3 (331290-3)
- TRACERLINE UV Flashlight (TPOPUV)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- SCHUMACHER ELECTRIC Solar Panel Controller, 22V, Schumacher Electric (SPC-7A)
- Optimate Automotive Battery Equipment