Shop All Automotive Battery Accessories
Optimate
Cable, Y-Splitter, Sae In To 2 X Dc Sockets Out
Mfr # O-35
Zoro # G4845105
product price: $13.95
/ea
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-35
- Zoro # G4845105
- UPC # 5425006142632
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Easy connect 2 x heated apparel from your SAE connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Bomag Hamm Stone Roller 0-001-223-021 Bosch Interchange 7020479 (410-24099)
- OTC Brass Transfer Pump (2357)
- SCANSTRUT Cable glands x 2 for Waterproof Junction Box (SB-2G)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (26191)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- GROTE Loom Tool, 3/4" (83-6992)
- Optimate Automotive Battery Equipment