Shop All Automotive Battery Accessories
Optimate
Cable, Y-Splitter, Dc2.5Mm Plug In To 2 X Dc2.5Mm Socket Out
Mfr # O-45
Zoro # G4845078
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # O-45
- Zoro # G4845078
- UPC # 5425006142663
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Easy connect 2 x heated apparel from your DC power socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Straight Battery Terminal 2/0 Ga Pos (057052)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- DEE ZEE BK/TB RED SERIES SINGLE LID- MIDSIZE(BLACK) (DZ8163B)
- GROTE Replacement Lens for 2CVT1 (91573)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- GROTE Mounting Tie, Black, 16.2", 120lb., PK100 (83-6117)
- Optimate Automotive Battery Equipment