Shop All Automotive Battery Accessories
Optimate
Cable, Weatherproof Battery Lead, Powersport, 4 X O-01, Pk4
Mfr # O-01X4PK
Zoro # G4844770
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Optimate
- MFR # O-01X4PK
- Zoro # G4844770
- UPC # 5425006141345
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Easy permanent weatherproof connection to the battery in your powersport vehicle with M6 / 1/4′′ – M8 / 5/16” ringlets that perfectly fit to powersport and most automotive battery terminals – premium quality! (18Awg, 1/4" Ring, Spt-2W -40 °C/F Rated Cable).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Imp Bead Brkr, 46 In, 72In Extended Lg, Stl (35924)
- U-POL PRODUCTS U-POL Products UPL-UP4802 Raptor Tintable Urethane Truck Bed Liner Kit (UPL-UP4802)
- ZEROSTART Cab & Cargo Heater Replacement Fan Blade- 8in. 20.1Cm Diameter For Model 200 (7100003)
- SPEC-D TUNING 11-13 Hyundai Elantra Projector Headlights Chrome Housing (2LHP-HTRA11-TM)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- GROTE Maxi Fuse, 70A (82-ANX-70A)
- Optimate Automotive Battery Equipment