Optimate

Cable, Standard Bike Socket, With Lead Ending In Sae Connector


product price: $21.95
/ea
Sold in multiples of 2 for $43.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Voltage 12V
  • Voltage - Batteries 12V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Plastic
Voltage 12V
Voltage - Batteries 12V

Description

Create your own DIN ø12mm socket with rubber cap on your vehicle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.