Shop All Automotive Battery Accessories
Optimate
Cable, Metal Bike Flip Cap Socket, With Lead Ending In Sae Connector
Mfr # O-18
Zoro # G4843827
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Voltage - Batteries 12V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-18
- Zoro # G4843827
- UPC # 5425006143998
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Voltage - Batteries | 12V |
Material | Plastic |
Description
Create your own DIN ø12mm socket with spring cap on your vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout (488)
- AGS Battery Terminal Protector Dielectric Grease, 4gm, PK25 (BT-1)
- MAG 1 Gas Treatment, Liquid, Amber, 12 Oz (MAG00152)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE Cable, Y-Splitter, Sae In To 2 X Sae Out (O-15)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- NOCO Battery Jump Starter, 120VAC, 12-1/4" W (GB500)
- Optimate Automotive Battery Accessories