Shop All Automotive Battery Accessories
Optimate
Cable, Adapter, Sae To Obdii
Mfr # O-37
Zoro # G4839618
product price: $16.95
/ea
Sold in multiples of 2 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Voltage - Batteries 12V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Optimate
- MFR # O-37
- Zoro # G4839618
- UPC # 5425006142649
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Voltage - Batteries | 12V |
Material | Plastic |
Description
Converts a car or pick-up truck’s OBDII port located inside the cabin / passenger compartment to an OptiMate SAE battery charger connector.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 14-3/16 In (PT9376)
- VALVOLINE Motor Oil, 20W-50 SAE Grade, 1 Qt. (822347)
- GROTE Lamp, Led Clearance/Marker, Dual Intensity Micronova, Red, W/ Grommet, Std 0.180 (49382)
- WESTWARD Jack, Bottle, 12 Ton (3ZC62)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- OPTIMATE Monitor, 12.8V Lithium (Lifepo4) Permanent Battery Lead (O-127)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-5/8" W (SJ1329)
- Optimate Automotive Battery Accessories